Beli tubing pu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Airway Hose PU Tube (Selang PU)atribut:
- Temperature (°C): 60
- Pressure (bar): 10
- Color: Assorted Color
- PISCO Tube Fitting Unequal Union Teeatribut:
- Finish Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
- PISCO Speed Controller Union Straight Type (Katup Kontrol Pneumatik)atribut:
- Material: Metal parts:Yellow Copper + electroless nickel plating, Resin parts:Polybutylene terephthalate (PBT), Sealing rubber:NBR, HNBR
- Used Fluid: Air
- Usage pressure range: 0.05 to 1.0MPa
- Check valve operating pressure: 0.005MPa
- Working Temperature Range: 0 to 60degrees (do not freeze)
- Specification: Meter-in, meter-out type
- PISCO Speed Controller Meter Out (Katup Kontrol Pneumatik)Deskripsi:Usage:Connection between screw and tubeatribut:
- Form: Elbow
- Fluid: Air
- Operating Pressure Range (MPa): 0 - 0.9
- Operating Temperature Range (°C): 0 - 60
- PISCO Tube Fitting Tee (Sambungan Tee)atribut:
- Material: Body: Brass+electroless nickel plating+polybutylene terephthalate (PBT), seal rubber: nitrile rubber (NBR)
- Shape: cheese
- PISCO Tube Fitting Union Tee (Sambungan Tee)atribut:
- Finishing Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
- Airtac Hose Polyurethane Tube (Selang PU)atribut:
- Package Length(m): 100
- Burst Pressure (MPa): 3 (at 23°C)
- Color: Random Color
- Temperature (°C): -20-70
- Working Pressure (MPa): 1 (at 23°C)
- Liskam Hose Polyurethane Tubing (Selang PU)Deskripsi:Color : Assorted (Blue, Orange)atribut:
- Length (m): 200
- Merck Millipore Membrane Filter 0.22µm Pore Size Wh PlDeskripsi:Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore membrane filters one of the most widely used membranes in analytical and research applications. MF-Millipore filters without Triton surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore filters.Features & Benefits: - Versatile filter for biological and environmental monitoring applications - Available in a range of pore sizes, colored black or white, with or without a gridded surface - Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methodsatribut:
- Airflow Rate (L/minute x cm²): 2
- Chemistry: Mixed Cellulose Esters (MCE)
- Filter Code: GSWP
- Filter Color: White
- Bubble Point (bar): '≥3.52, air with water at 23°C
- Filter Surface: Plain
- Maximum Operating Temperature (°C): 75
- Pore Size (µm): 0.22
- Porosity (%): 0.75
- Protein Binding (µg/cm²): 150
- Quality Level: MQ400
- Refractive Index: 1.51
- Thickness (µm): 150
- Water Flow Rate (ml/minute x cm²): 18
- Wettability: Hydrophilic
- FESTO Swivel Mountingatribut:
- Corrosion Resistance Class (CRC): 1 - Low corrosion stress
- Note on Materials: RoHS-compliant
- LABS (PWIS) Conformity: VDMA24364-B2-L
- FESTO ConnectorDeskripsi:- Standard series - Wide range of variants: large selection for maximum flexibility in standard applications - PBT and nickel-plated brass - Operating media: compressed air, vacuum, (water)atribut:
- Corrosion Resistance Class (CRC): 2 - Moderate corrosion stress
- Ambient Temperature (°C): -20 - 60
- Storage Temperature (°C): -20 - 60
- Temperature of Medium (°C): -20 - 60
- Type of Mounting: With through-Hole
- Material of sub-base: Wrought aluminum alloy
- Mounting Position: Any
- Note on Materials: Contains paint-wetting impairment substances RoHS-compliant
- Operating Medium : Compressed air as per ISO 8573-1:2010 [7:-:-]
- Operating Pressure (bar): 1.5 - 10
- Pneumatic Connection 1: 1/8 NPT
- PISCO Polyurethane Tube (Selang PU)Deskripsi:Great flexibility.Ideal for general pneumatic piping that requires a small bending radius.Convenient cut marks are displayed at 500mm intervals when cutting tubes.
- Mr. Flex Hose PU (Selang PU)atribut:
- Color: Assorted
- Working Pressure at 70°F (psi): 120
- Temperature Range (°C): -20 to 60
- PISCO Speed Controller Union Straight Type (Katup Kontrol Pneumatik)Deskripsi:The speed control valve of the drive device with a built-in one-touch fittings. After installation, the metal body and a resin body to rotate, can change the take-off angle of the tube.Useable: Connection of the tube and the tube (same diameter)atribut:
- Operating Temperature Range: 0 to 60°C
- Fluid: air
Daftar Harga tubing pu Terbaru October 2026
| Airway Hose PU Tube (Selang PU) | Rp459.900 |
| SMC Tubing PU Series (Selang PU) | Rp119.900 |
| Wipro Fitting Speed Controller PU JSC Series (Katup Kontrol Pneumatik) | Rp29.900 |
| Wipro Fitting Union PU SPY Series (Sambungan Y) | Rp7.900 |
| Wipro Fitting Union Tee PU SPE Series (Sambungan Tee) | Rp7.900 |
| PISCO Tube Fitting Unequal Union Tee | Rp55.900 |
| PISCO Speed Controller Union Straight Type (Katup Kontrol Pneumatik) | Rp129.900 |
| PISCO Speed Controller Meter Out (Katup Kontrol Pneumatik) | Rp109.900 |
| PISCO Tube Fitting Tee (Sambungan Tee) | Rp119.900 |
| PISCO Tube Fitting Union Tee (Sambungan Tee) | Rp92.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/h2P105924614-1.jpg)
/7iP102082270-7.jpg)
/nmP105447850-1.jpg)
/kfP105447735-1.jpg)
/ndP105447841-1.jpg)

/P102034590-1.jpg)
/P102034583-1.jpg)
/P102528880-1.jpg)
/nkP105426848-1.jpg)
/nyP105734862-1.jpg)
/qaP107986946-1.jpg)
/Membran%20Filter/Merck%20Millipore%20Membrane%20Filter%200_22%C2%B5m%20Pore%20Size%20Wh%20Pl/e4P104682508-1.jpg)


/o3P105548867-10.jpg)
/55P106652185-2.jpg)
/ekP104943524-11.jpg)
/P102528826-1.jpg)
/koP105447744-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)